Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-24-20-SS-BS

7002-24-20-SS-BS MALE JIC SAE 37 DEGREE
MI ITEM #13673905
MFR #7002-24-20-SS-BS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7002-24-20-SS-BS MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Thread
    1-7/8-12 UN, G - 1-1/4-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    64.0
  • Hex Body
    57.0
  • Series
    7002
  • Thread Depth
    30.0
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text