Motion
7002-24-24-SS-BS

BRENNAN INDUSTRIES INC
7002-24-24-SS-BS

MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673906
MFR #7002-24-24-SS-BS
Price$1,380.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7002-24-24-SS-BS

MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673906
MFR #7002-24-24-SS-BS

Mfr description
7002-24-24-SS-BS MALE JIC SAE 37 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,380.71/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Body
    55.0
  • Overall Length
    62.0
  • Thread Depth
    33.3
  • Thread Size 2
    1-1/2-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male British Standard Pipe Parallel
  • End 1 Thread
    1-7/8-12 UN, G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male JIC
  • End 2 Thread
    1-7/8-12 UN, G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7002_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)