Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-LL08-12-NBR

7005-04-LL08-12-NBR MALE JIC SAE 37 DEGR
MI ITEM #13673949
MFR #7005-04-LL08-12-NBR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7005-04-LL08-12-NBR MALE JIC SAE 37 DEGR

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Extra Light Metric, Male JIC
  • End 1 Size
    1/4 in, 8 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    7/16-20 UNF, M12X1.5
  • End 2 Style
    Extra Light Metric, Male JIC
  • End 2 Size
    1/4 in, 8 mm
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.1
  • Hex Body
    14.0
  • Series
    7005-LL-NBR
  • Thread Depth
    4.0
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text