Motion
7005-04-S06-14-BS

BRENNAN INDUSTRIES INC
7005-04-S06-14-BS

7005-04-S06-14-BS MALE JIC SAE 37 DEGREE
MI ITEM #13673952
MFR #7005-04-S06-14-BS
List Price$25.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-04-S06-14-BS

7005-04-S06-14-BS MALE JIC SAE 37 DEGREE
MI ITEM #13673952
MFR #7005-04-S06-14-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.67/each for your price

Overview

Mfr description
7005-04-S06-14-BS MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 1 Size
    1/4 in, 6 mm
  • End 1 Thread
    7/16-20 UNF, M14X1.5
  • End 2 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 2 Size
    1/4 in, 6 mm
  • End 2 Thread
    7/16-20 UNF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-S
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought