Motion
7005-06-12-SS-BS

BRENNAN INDUSTRIES INC
7005-06-12-SS-BS

7005-06-12-SS-BS MALE JIC SAE 37 DEGREE
MI ITEM #13673959
MFR #7005-06-12-SS-BS
Price$86.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-06-12-SS-BS

7005-06-12-SS-BS MALE JIC SAE 37 DEGREE
MI ITEM #13673959
MFR #7005-06-12-SS-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.63/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 12 mm
  • End 2 Size
    3/8 in, 12 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    9/16-18 UNF, M12X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    9/16-18 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005

Overview

Mfr description
7005-06-12-SS-BS MALE JIC SAE 37 DEGREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought