Motion
7005-06-L08-14-NBR

BRENNAN INDUSTRIES INC
7005-06-L08-14-NBR

7005-06-L08-14-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13673965
MFR #7005-06-L08-14-NBR
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-06-L08-14-NBR

7005-06-L08-14-NBR MALE JIC SAE 37 DEGRE
MI ITEM #13673965
MFR #7005-06-L08-14-NBR

Mfr description
7005-06-L08-14-NBR MALE JIC SAE 37 DEGRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.42/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 8 mm
  • End 2 Size
    3/8 in, 8 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric, Male JIC
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Light Metric, Male JIC
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-L-NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)