Motion
7005-06-S10-18-SS

BRENNAN INDUSTRIES INC
7005-06-S10-18-SS

7005-06-S10-18-SS MALE JIC SAE 37 DEGREE
MI ITEM #13673974
MFR #7005-06-S10-18-SS
List Price$25.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-06-S10-18-SS

7005-06-S10-18-SS MALE JIC SAE 37 DEGREE
MI ITEM #13673974
MFR #7005-06-S10-18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.79/each for your price

Overview

Mfr description
7005-06-S10-18-SS MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M18X1.5
  • End 1 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 1 Size
    3/8 in, 10 mm
  • End 1 Thread
    9/16-18 UNF, M18X1.5
  • End 2 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 2 Size
    3/8 in, 10 mm
  • End 2 Thread
    9/16-18 UNF, M18X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.0
  • Hex Body
    19.0
  • Series
    7005_DIN HEAVY
  • Thread Depth
    7.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text