Motion
7005-08-12-BS-VITON

BRENNAN INDUSTRIES INC
7005-08-12-BS-VITON

MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673978
MFR #7005-08-12-BS-VITON
Price$37.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-12-BS-VITON

MALE JIC SAE 37 DEGREE FLARE
Mi Item #13673978
MFR #7005-08-12-BS-VITON

Mfr description
7005-08-12-BS-VITON MALE JIC SAE 37 DEGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.27/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 12 mm
  • End 2 Size
    1/2 in, 12 mm
  • Hex Body
    22.0
  • Overall Length
    37.0
  • Thread Depth
    9.9
  • Thread Size 2
    M12X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    3/4-16 UNF, M12X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    3/4-16 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    VITON«
  • Series
    7005_BS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)