Motion
7005-08-12X1.25

BRENNAN INDUSTRIES INC
7005-08-12X1.25

7005-08-12X1.25 MALE JIC SAE 37 DEGREE F
Mi Item #13673980
MFR #7005-08-12X1.25
Price$99.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-12X1.25

7005-08-12X1.25 MALE JIC SAE 37 DEGREE F
Mi Item #13673980
MFR #7005-08-12X1.25

Mfr description
7005-08-12X1.25 MALE JIC SAE 37 DEGREE F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.63/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 12 mm
  • End 2 Size
    1/2 in, 12 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric
  • End 1 Thread
    3/4-16 UNF, M12X1.5
  • End 2 Style
    Male JIC, Male Metric
  • End 2 Thread
    3/4-16 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)