Overview
Mfr description
7005-08-27-BS-VITON MALE JIC SAE 37 DEGR
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Size1/2 in, 27 mm
- End 1 Thread3/4-16 UNF, M27X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Size1/2 in, 27 mm
- End 2 Thread3/4-16 UNF, M27X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data