Motion
7005-08-L15-22-NBR

BRENNAN INDUSTRIES INC
7005-08-L15-22-NBR

7005-08-L15-22-NBR MALE JIC SAE 37 DEGRE
Mi Item #13673992
MFR #7005-08-L15-22-NBR
Price$30.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-L15-22-NBR

7005-08-L15-22-NBR MALE JIC SAE 37 DEGRE
Mi Item #13673992
MFR #7005-08-L15-22-NBR

Mfr description
7005-08-L15-22-NBR MALE JIC SAE 37 DEGRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.24/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 15 mm
  • End 2 Size
    1/2 in, 15 mm
  • Hex Body
    24.0
  • Overall Length
    41.0
  • Thread Depth
    9.6
  • Thread Size 2
    L15

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric, Male JIC
  • End 1 Thread
    3/4-16 UNF, M22X1.5
  • End 2 Style
    Light Metric, Male JIC
  • End 2 Thread
    3/4-16 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005_DIN LIGHT_NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)