Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-08-S16-24-NBR-SS

7005-08-S16-24-NBR-SS MALE JIC SAE 37 DE
MI ITEM #13674004
MFR #7005-08-S16-24-NBR-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7005-08-S16-24-NBR-SS MALE JIC SAE 37 DE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric, Male JIC
  • End 1 Size
    1/2 in, 16 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF, M24X1.5
  • End 2 Style
    Heavy Metric, Male JIC
  • End 2 Size
    1/2 in, 16 mm
  • End 2 Thread
    3/4-16 UNF, M24X1.5
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    49.0
  • Hex Body
    27.0
  • Series
    7005-S-NBR
  • Thread Depth
    9.6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text