Overview
Mfr description
7005-12-18-BS MALE JIC SAE 37 DEGREE FLA
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Size3/4 in, 18 mm
- End 1 Thread1-1/16-12 UN, M18X1.5
- End 2 StyleMale JIC, Male Metric
- End 2 Size3/4 in, 18 mm
- End 2 Thread1-1/16-12 UN, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data