Overview
Mfr description
7005-12-26-BS-VITON MALE JIC SAE 37 DEGR
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Size3/4 in, 26 mm
- End 1 Thread1-1/16-12 UN, M26X1.5
- End 2 StyleMale JIC, Male Metric
- End 2 Size3/4 in, 26 mm
- End 2 Thread1-1/16-12 UN, M26X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data