Motion
7005-12-L18-26-SS

BRENNAN INDUSTRIES INC
7005-12-L18-26-SS

7005-12-L18-26-SS MALE JIC SAE 37 DEGREE
Mi Item #13674033
MFR #7005-12-L18-26-SS
Price$54.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L18-26-SS

7005-12-L18-26-SS MALE JIC SAE 37 DEGREE
Mi Item #13674033
MFR #7005-12-L18-26-SS

Mfr description
7005-12-L18-26-SS MALE JIC SAE 37 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.78/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 18 mm
  • End 2 Size
    3/4 in, 18 mm
  • Hex Body
    30.0
  • Overall Length
    42.0
  • Thread Depth
    15.5
  • Thread Size 2
    M26X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-1/16-12 UN, M26X1.5
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-1/16-12 UN, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7005_DIN LIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)