Specifications
Dimensions
- End 1 Size1-1/4 in, 35 mm
- End 2 Size1-1/4 in, 35 mm
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread1-5/8-12 UN, M45X2.0
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread1-5/8-12 UN, M45X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7005-L
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)