Motion
7005-20-L42-52
7005-20-L42-52 MALE JIC SAE 37 DEGREE FL
Mi Item #13674070
MFR #7005-20-L42-52
Price$201.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-20-L42-52 MALE JIC SAE 37 DEGREE FL
Mi Item #13674070
MFR #7005-20-L42-52

Mfr description
7005-20-L42-52 MALE JIC SAE 37 DEGREE FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.44/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 42 mm
  • End 2 Size
    1-1/4 in, 42 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Light Metric (Dual Purpose), Male JIC
  • End 1 Thread
    1-5/8-12 UN, M52X2.0
  • End 2 Style
    Light Metric (Dual Purpose), Male JIC
  • End 2 Thread
    1-5/8-12 UN, M52X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7005-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)