Overview
Mfr description
7005-20-S38-52-SS MALE JIC SAE 37 DEGREE
Specifications
- Adapter TypeStraight
- End 1 StyleHeavy Metric (Dual Purpose), Male JIC
- End 1 Size1-1/4 in, 38 mm
- End 1 Thread1-5/8-12 UN, M52X2.0
- End 2 StyleHeavy Metric (Dual Purpose), Male JIC
- End 2 Size1-1/4 in, 38 mm
- End 2 Thread1-5/8-12 UN, M52X2.0
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005-S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data