Specifications
Dimensions
- End 1 Size1-1/2 in, 42 mm
- End 2 Size1-1/2 in, 42 mm
Details
- Adapter TypeStraight
- End 1 StyleLight Metric (Dual Purpose), Male JIC
- End 1 Thread1-7/8-12 UN, M52X2.0
- End 2 StyleLight Metric (Dual Purpose), Male JIC
- End 2 Thread1-7/8-12 UN, M52X2.0
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7005-L
Overview
Mfr description
7005-24-L42-52-SS MALE JIC SAE 37 DEGREE