Motion
7007-04-S08-16
7007-04-S08-16 MALE JIC SAE 37 DEGREE FL
MI ITEM #13674099
MFR #7007-04-S08-16
List Price$11.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7007-04-S08-16 MALE JIC SAE 37 DEGREE FL
MI ITEM #13674099
MFR #7007-04-S08-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.91/each for your price

Overview

Mfr description
7007-04-S08-16 MALE JIC SAE 37 DEGREE FL

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Size
    1/4 in, 8 mm
  • End 1 Thread
    7/16-20 UNF, M16X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Size
    1/4 in, 8 mm
  • End 2 Thread
    7/16-20 UNF, M16X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7007
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text