Motion
7007-06-L15-22-SS

BRENNAN INDUSTRIES INC
7007-06-L15-22-SS

7007-06-L15-22-SS MALE JIC SAE 37 DEGREE
MI ITEM #13674108
MFR #7007-06-L15-22-SS
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-06-L15-22-SS

7007-06-L15-22-SS MALE JIC SAE 37 DEGREE
MI ITEM #13674108
MFR #7007-06-L15-22-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.12/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 15 mm
  • End 2 Size
    3/8 in, 15 mm
  • Hex Body
    22.0
  • Overall Length
    42.5
  • Thread Depth
    7.0
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    9/16-18 UNF, M22X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    9/16-18 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7007_DIN LIGHT

Overview

Mfr description
7007-06-L15-22-SS MALE JIC SAE 37 DEGREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought