Motion
7007-08-S12-20-SV

BRENNAN INDUSTRIES INC
7007-08-S12-20-SV

7007-08-S12-20-SV MALE JIC SAE 37 DEGREE
MI ITEM #13674118
MFR #7007-08-S12-20-SV
List Price$44.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-08-S12-20-SV

7007-08-S12-20-SV MALE JIC SAE 37 DEGREE
MI ITEM #13674118
MFR #7007-08-S12-20-SV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.57/each for your price

Overview

Mfr description
7007-08-S12-20-SV MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M20X1.5
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Size
    1/2 in, 12 mm
  • End 1 Thread
    3/4-16 UNF, M20X1.5
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Size
    1/2 in, 12 mm
  • End 2 Thread
    3/4-16 UNF, M20X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    45.9
  • Hex Body
    22.0
  • Series
    7007_DIN HEAVY
  • Thread Depth
    9.6
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought