Motion
7007-12-S25-36-SS

BRENNAN INDUSTRIES INC
7007-12-S25-36-SS

7007-12-S25-36-SS MALE JIC SAE 37 DEGREE
Mi Item #13674129
MFR #7007-12-S25-36-SS
Price$110.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-12-S25-36-SS

7007-12-S25-36-SS MALE JIC SAE 37 DEGREE
Mi Item #13674129
MFR #7007-12-S25-36-SS

Mfr description
7007-12-S25-36-SS MALE JIC SAE 37 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.51/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 25 mm
  • End 2 Size
    3/4 in, 25 mm
  • Hex Body
    36.0
  • Overall Length
    56.92
  • Thread Depth
    15.5
  • Thread Size 2
    M36X2.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Thread
    1-1/16-12 UN, M36X2.0
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Thread
    1-1/16-12 UN, M36X2.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    7007_DIN HEAVY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)