Motion
7007-20-L35-45-SS

BRENNAN INDUSTRIES INC
7007-20-L35-45-SS

7007-20-L35-45-SS MALE JIC SAE 37 DEGREE
MI ITEM #13674133
MFR #7007-20-L35-45-SS
List Price$177.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-20-L35-45-SS

7007-20-L35-45-SS MALE JIC SAE 37 DEGREE
MI ITEM #13674133
MFR #7007-20-L35-45-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.71/each for your price

Overview

Mfr description
7007-20-L35-45-SS MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M45X2.0
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Size
    1-1/4 in, 35 mm
  • End 1 Thread
    1-5/8-12 UN, M45X2.0
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Size
    1-1/4 in, 35 mm
  • End 2 Thread
    1-5/8-12 UN, M45X2.0
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    66.7
  • Hex Body
    46.0
  • Series
    7007_DIN LIGHT
  • Thread Depth
    27.4
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text