Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7007-20-S38-52-SS

7007-20-S38-52-SS MALE JIC SAE 37 DEGREE
MI ITEM #13674135
MFR #7007-20-S38-52-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7007-20-S38-52-SS MALE JIC SAE 37 DEGREE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male JIC
  • End 1 Size
    1-1/4 in, 38 mm
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/8-12 UN, M52X2.0
  • End 2 Style
    Female Metric Swivel, Male JIC
  • End 2 Size
    1-1/4 in, 38 mm
  • End 2 Thread
    1-5/8-12 UN, M52X2.0
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    70.3
  • Hex Body
    50.0
  • Series
    7007
  • Thread Depth
    27.4
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text