Overview
Mfr description
7008-F-04-02 MALE JIC SAE 37 DEGREE FLAR
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Size1/4 in, 1/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread7/16-20 UNF, G - 1/8-28
- End 2 StyleMale JIC, Male JIS
- End 2 Size1/4 in, 1/8 in
- End 2 Thread7/16-20 UNF, G - 1/8-28
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7008
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data