Motion
7010-04-L10-16
7010-04-L10-16 MALE BSPP WITH 60 DEGREE
Mi Item #13674147
MFR #7010-04-L10-16
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7010-04-L10-16 MALE BSPP WITH 60 DEGREE
Mi Item #13674147
MFR #7010-04-L10-16

Mfr description
7010-04-L10-16 MALE BSPP WITH 60 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 10 mm
  • End 2 Size
    1/4 in, 10 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19, M16X1.5
  • End 2 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)