Motion
7010-06-L15-22
7010-06-L15-22 MALE BSPP WITH 60 DEGREE
MI ITEM #13674153
MFR #7010-06-L15-22
Price$46.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7010-06-L15-22 MALE BSPP WITH 60 DEGREE
MI ITEM #13674153
MFR #7010-06-L15-22

Mfr description
7010-06-L15-22 MALE BSPP WITH 60 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.82/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 15 mm
  • End 2 Size
    3/8 in, 15 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19, M22X1.5
  • End 2 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)