Motion
7010-06-S12-20
7010-06-S12-20 MALE BSPP WITH 60 DEGREE
MI ITEM #13674154
MFR #7010-06-S12-20
Price$27.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7010-06-S12-20 MALE BSPP WITH 60 DEGREE
MI ITEM #13674154
MFR #7010-06-S12-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.76/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 12 mm
  • End 2 Size
    3/8 in, 12 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19, M20X1.5
  • End 2 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/8-19, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7010

Overview

Mfr description
7010-06-S12-20 MALE BSPP WITH 60 DEGREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought