Motion
7010-08-L18-26
7010-08-L18-26 MALE BSPP WITH 60 DEGREE
MI ITEM #13674159
MFR #7010-08-L18-26
List Price$157.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7010-08-L18-26 MALE BSPP WITH 60 DEGREE
MI ITEM #13674159
MFR #7010-08-L18-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.92/each for your price

Overview

Mfr description
7010-08-L18-26 MALE BSPP WITH 60 DEGREE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 18 mm
  • End 1 Thread
    G - 1/2-14, M26X1.5
  • End 2 Style
    Female Metric Swivel, Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 18 mm
  • End 2 Thread
    G - 1/2-14, M26X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7010
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text