Motion
7012-08-04-SS-VITON

BRENNAN INDUSTRIES INC
7012-08-04-SS-VITON

7012-08-04-SS With Viton O-Ring/Ret Ring
MI ITEM #13674172
MFR #7012-08-04-SS-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7012-08-04-SS-VITON

7012-08-04-SS With Viton O-Ring/Ret Ring
MI ITEM #13674172
MFR #7012-08-04-SS-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Thread
    3/4-16 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    3/4-16 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7012

Overview

Mfr description
7012-08-04-SS-VITON MALE JIC SAE 37 DEGR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text