Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel O-Ring, Male JIC
- End 1 Thread7/8-14 UNF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel O-Ring, Male JIC
- End 2 Thread7/8-14 UNF, G - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7012
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)