Motion
7020-20-04
7020-20-04 FEMALE JIC SAE 37 DEGREE FLAR
Mi Item #13674234
MFR #7020-20-04
Price$135.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7020-20-04 FEMALE JIC SAE 37 DEGREE FLAR
Mi Item #13674234
MFR #7020-20-04

Mfr description
7020-20-04 FEMALE JIC SAE 37 DEGREE FLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.56/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 1/4 in
  • End 2 Size
    1-1/4 in, 1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Female JIC
  • End 1 Thread
    1-5/8-12 UN, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Female JIC
  • End 2 Thread
    1-5/8-12 UN, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)