Motion
7020-24-04
7020-24-04 FEMALE JIC SAE 37 DEGREE FLAR
MI ITEM #13674235
MFR #7020-24-04
List Price$200.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7020-24-04 FEMALE JIC SAE 37 DEGREE FLAR
MI ITEM #13674235
MFR #7020-24-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.92/each for your price

Overview

Mfr description
7020-24-04 FEMALE JIC SAE 37 DEGREE FLAR

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Female JIC
  • End 1 Size
    1-1/2 in, 1/4 in
  • End 1 Thread
    1-7/8-12 UN, G - 1/4-19
  • End 2 Style
    Female British Standard Pipe Parallel, Female JIC
  • End 2 Size
    1-1/2 in, 1/4 in
  • End 2 Thread
    1-7/8-12 UN, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7020
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text