Motion
7022-08-10-ED
7022-08-10-ED FEMALE JIC SWIVEL 37 DEG F
Mi Item #13674262
MFR #7022-08-10-ED
Price$45.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7022-08-10-ED FEMALE JIC SWIVEL 37 DEG F
Mi Item #13674262
MFR #7022-08-10-ED

Mfr description
7022-08-10-ED FEMALE JIC SWIVEL 37 DEG F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.97/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 1 Thread
    3/4-16 UNF, G - 5/8-14
  • End 2 Style
    Female JIC Swivel, Male British Standard Pipe Parallel
  • End 2 Thread
    3/4-16 UNF, G - 5/8-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)