Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread3/4-16 UNF, G - 3/4-14
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread3/4-16 UNF, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)