Motion
7023-16-20
7023-16-20 FEMALE JIC SWIVEL 37 DEG FLAR
Mi Item #13674322
MFR #7023-16-20
Price$212.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7023-16-20 FEMALE JIC SWIVEL 37 DEG FLAR
Mi Item #13674322
MFR #7023-16-20

Mfr description
7023-16-20 FEMALE JIC SWIVEL 37 DEG FLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.52/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Female JIC Swivel
  • End 1 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • End 2 Style
    Female British Standard Pipe Parallel, Female JIC Swivel
  • End 2 Thread
    1-5/16-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)