Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male Pipe
- End 1 Thread3/4-14 NPTF, R - 1-11
- End 2 StyleMale British Standard Pipe Tapered, Male Pipe
- End 2 Thread3/4-14 NPTF, R - 1-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7030
Overview
Mfr description
7030-12-16 MALE NPT