Overview
Mfr description
7032-48-48 MALE NPT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size3 in
- End 1 Thread3-8 NPTF, G - 3-11
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size3 in
- End 2 Thread3-8 NPTF, G - 3-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7032
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data