Specifications
Dimensions
- End 1 Size1 in, 1/2 in
- End 2 Size1 in, 1/2 in
Details
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1-11-1/2 NPTF, G - 1/2-14
- End 2 StyleFemale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1-11-1/2 NPTF, G - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7033
Overview
Mfr description
7033-16-08 MALE NPT