Motion
7041-04-04-VITON

BRENNAN INDUSTRIES INC
7041-04-04-VITON

7041-04-04-VITON FEMALE NPT
Mi Item #13674541
MFR #7041-04-04-VITON
Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7041-04-04-VITON

7041-04-04-VITON FEMALE NPT
Mi Item #13674541
MFR #7041-04-04-VITON

Mfr description
7041-04-04-VITON FEMALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.51/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 1 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel O-Ring
  • End 2 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)