Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 1 Thread1-11-1/2 NPTF, G - 3/4-14
- End 2 StyleFemale Pipe, Male British Standard Pipe Parallel
- End 2 Thread1-11-1/2 NPTF, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7042
Overview
Mfr description
7042-16-12 FEMALE NPT