Motion
7100-06-08-FG
7100-06-08-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674719
MFR #7100-06-08-FG
List Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7100-06-08-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674719
MFR #7100-06-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.82/each for your price

Overview

Mfr description
7100-06-08-FG MALE JIC SAE 37 DEGREE FLA

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF, R - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7100
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought