Motion
7100-08-04-FG
7100-08-04-FG MALE JIC SAE 37 DEGREE FLA
Mi Item #13674720
MFR #7100-08-04-FG
Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7100-08-04-FG MALE JIC SAE 37 DEGREE FLA
Mi Item #13674720
MFR #7100-08-04-FG

Mfr description
7100-08-04-FG MALE JIC SAE 37 DEGREE FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    3/4-16 UNF, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    3/4-16 UNF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)