Overview
Mfr description
7132-08-10-FG MALE NPT
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Size1/2 in, 5/8 in
- End 1 Thread1/2-14 NPTF, G - 5/8-14
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPTF, G - 5/8-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7132
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data