Motion
7200-06-02-FG
7200-06-02-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674829
MFR #7200-06-02-FG
Your Price$17.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-06-02-FG MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674829
MFR #7200-06-02-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.01/each(List $25.51)

Overview

Mfr description
7200-06-02-FG MALE JIC SAE 37 DEGREE FLA

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1/8 in, 3/8 in
  • End 1 Thread
    9/16-18 UNF, R - 1/8-28
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1/8 in, 3/8 in
  • End 2 Thread
    9/16-18 UNF, R - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7200
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text