Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Thread3/4-16 UNF, R - 3/4-14
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Thread3/4-16 UNF, R - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7200
Overview
Mfr description
7200-08-12-FG MALE JIC SAE 37 DEGREE FLA