Motion
7200-24-24-SS
7200-24-24-SS MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674849
MFR #7200-24-24-SS
Price$1,715.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7200-24-24-SS MALE JIC SAE 37 DEGREE FLA
MI ITEM #13674849
MFR #7200-24-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,715.19/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Thread
    1-7/8-12 UN, R - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Thread
    1-7/8-12 UN, R - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7200

Overview

Mfr description
7200-24-24-SS MALE JIC SAE 37 DEGREE FLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought