Motion
7202-04-02-NWO-FG-VITON

BRENNAN INDUSTRIES INC
7202-04-02-NWO-FG-VITON

7202-04-02-NWO-FG-VITON MALE JIC SAE 37
Mi Item #13674867
MFR #7202-04-02-NWO-FG-VITON
Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-04-02-NWO-FG-VITON

7202-04-02-NWO-FG-VITON MALE JIC SAE 37
Mi Item #13674867
MFR #7202-04-02-NWO-FG-VITON

Mfr description
7202-04-02-NWO-FG-VITON MALE JIC SAE 37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.63/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/16-20 UNF, G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/16-20 UNF, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)