Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 1 Thread3/4-16 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
- End 2 Thread3/4-16 UNF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series7202
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)